Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 16Gb Ddr3-1600 Sodimm Kit Apple

  • Mfr # MF495G/A-AX

  • Zoro # G0539571


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Number of Pins
204
Memory Standard
DDR3L-1600/PC3L-12800
Compatibility
Apple - iMac (27-inch, Late 2013), Apple - iMac (21.5-inch, Mid 2014) Core i5 2.7GHz - 2.9GHz - Core i7 3.1GHz, Apple - iMac (Retina 5K, 27-inch, Late 2014), Apple - iMac Retina 5K 27-inch (Mid 2015).
Number of Modules
(2) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF495G/A-AX
Zoro #
G0539571
UPC #
845282080988
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Device Supported
Notebook
Number of Pins
204
Memory Standard
DDR3L-1600/PC3L-12800
Compatibility
Apple - iMac (27-inch, Late 2013), Apple - iMac (21.5-inch, Mid 2014) Core i5 2.7GHz - 2.9GHz - Core i7 3.1GHz, Apple - iMac (Retina 5K, 27-inch, Late 2014), Apple - iMac Retina 5K 27-inch (Mid 2015).
Number of Modules
(2) 8GB
Memory Technology
DDR3L SDRAM
Memory Speed
1600 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.