Zoro Homepage

Axiom 16Gb Ddr4-2133 Rdimm For Hp

  • Mfr # 726719-B21-AX

  • Zoro # G0619021


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Memory Speed
2133 MHz
Memory Size
16 GB
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726719-B21-AX
Zoro #
G0619021
UPC #
845282095418
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Features
Environmentally Friendly
Memory Speed
2133 MHz
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Standard
DDR4-2133/PC4-17000
Error Checking
ECC
CAS Latency
CL15
Item
RAM Module
Memory Voltage
1.2V
Form Factor
RDIMM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.