Axiom 16Gb Ddr4-2133 Sodimm For Panasonic - Cf-Baz1716

  • Mfr # CF-BAZ1716-AX

  • Zoro # G9602287


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Device Supported
Notebook
Number of Pins
260
Memory Speed
2133 MHz
Compatibility
Panasonic CF-54 MK3 Toughbook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-BAZ1716-AX
Zoro #
G9602287
UPC #
841280163876
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Device Supported
Notebook
Number of Pins
260
Memory Speed
2133 MHz
Compatibility
Panasonic CF-54 MK3 Toughbook
Error Checking
Non-ECC
Memory Standard
DDR4-2133/PC4-17000
Item
RAM Module
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.