Axiom 16Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90845

  • Mfr # 4X70Z90847-AX

  • Zoro # G0154468


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Memory Voltage
1.2V
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70Z90847-AX
Zoro #
G0154468
UPC #
840177800207
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Features
Environmentally Friendly
Memory Voltage
1.2V
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Form Factor
SoDIMM
Item
RAM Module
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.