Axiom 18-Inch Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot

  • Mfr # C6MB-B18IN-AX

  • Zoro # G9992887


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
1.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-B18IN-AX
Zoro #
G9992887
UPC #
841280188077
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1.5 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Color
Blue
Features
Environmentally Friendly
Standards
TAA Compliant
Frequency
550 MHz
Cable Type
Category 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.