Shop AXIOM

1.8TB 12Gb/s SAS 10K RPM LFF Hot-Swap HDD for Dell - 400-AJQX - 10000rpm - Hot Swappable

  • Mfr # 400-AJQX-AX

  • Zoro # G9586519


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Features
Hot Swappable
Form Factor
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AJQX-AX
Zoro #
G9586519
UPC #
841280165702
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Features
Hot Swappable
Form Factor
3.5 in
Spindle Speed (rpm)
10000
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Storage Capacity
1.80 TB
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.