Axiom 1.8TB 12Gb/s SAS 10K RPM SFF 2.5-inch Enterprise Bare HDD 128MB Cache

  • Mfr # AXHD1.81025S32E

  • Zoro # G0845289


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

For Use With
Server
Interface
SAS
Recording Capacity
1.76 TB
Speed
10000 RPM
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD1.81025S32E
Zoro #
G0845289
UPC #
841280132544
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Server
Interface
SAS
Recording Capacity
1.76 TB
Speed
10000 RPM
Buffer
128 MB
Form Factor
2.5 in
Spindle Speed (rpm)
10000
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Storage Capacity
1.76 TB
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.