1.8TB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Lenovo - 4XB0G88737

  • Mfr # 4XB0G88737-AX

  • Zoro # G0747681


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Type
Internal
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XB0G88737-AX
Zoro #
G0747681
UPC #
841280112591
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
12Gb/s SAS
Buffer
128 MB
Spindle Speed
10000 rpm
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.80 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.