This item is Discontinued.

Axiom Axiom 1.92Tb Enterprise Pro Ep400 3.5-Inch Hot-Swap Sata Ssd For Dell SSDEP40DH1T9-AX

This item is Discontinued.

Axiom

Axiom 1.92Tb Enterprise Pro Ep400 3.5-Inch Hot-Swap Sata Ssd For Dell (Discontinued)

Mfr # SSDEP40DH1T9-AX
Zoro # G9578076
UPC # 841280160967
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDEP40DH1T9-AX
Zoro #
G9578076
UPC #
841280160967
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Server
Interface
SATA/600
Recording Capacity
1.92 TB
Endurance (DWPD)
3.6
Form Factor
3.5"
Maximum Write Transfer Rate
485 MB/s
Maximum Read Transfer Rate
510 MB/s
Drive Type
Internal
Encryption Standard
256-bit
Operating Power Consumption
4.10 W
Endurance (TBW)
12320 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.