Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1.92Tb Ep400 Lff Ssd For Hp

  • Mfr # SSDEP40HD1T9-AX

  • Zoro # G0806551


product price: $2,787.93
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1.92 TB
Maximum Read Transfer Rate
520-MB/s
Drive Type
Internal
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40HD1T9-AX
Zoro #
G0806551
UPC #
841280121456
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Maximum Read Transfer Rate
520-MB/s
Drive Type
Internal
Encryption Standard
256-bit
Maximum Write Transfer Rate
485-MB/s
Form Factor
3.5"
Drive Interface Standard
SATA/600
Hot Swappable
Yes
Storage Capacity
1.92 TB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.