Zoro Homepage

Axiom 1.92Tb Ep400 Sff Ssd For Dell

  • Mfr # SSDEP40DJ1T9-AX

  • Zoro # G9578697


product price: $2,406.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1.92 TB
Features
Environmentally Friendly
Operating Power Consumption
4.10 W
Endurance (TBW)
12320 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40DJ1T9-AX
Zoro #
G9578697
UPC #
841280160738
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Features
Environmentally Friendly
Operating Power Consumption
4.10 W
Endurance (TBW)
12320 TB
Encryption
256-bit
Endurance (DWPD)
3.6
Drive Type
Internal
Device Supported
Server
Max. Write Transfer Rate
485 MB/s
Max. Read Transfer Rate
510 MB/s
Hot Swappable
Yes
Compatibility
Dell PowerEdge Server: C6420, R240, R340, R440, R640, R6415, R740, R740xd, R7415, R7425, R840, R940
Drive Interface
SATA/600
Environmentally Friendly
Yes
Encryption Standard
256-bit
Storage Capacity
1.92 TB
For Use With
Dell PowerEdge Server: C6420, R240, R340, R440, R640, R6415, R740, R740xd, R7415, R7425, R840, R940
Maximum Write Transfer Rate
485-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Read Transfer Rate
510-MB/s
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.