Zoro Homepage

Axiom 1.92Tb Ev100 Lff Ssd For Lenovo

  • Mfr # SSDEV10ID1T9-AX

  • Zoro # G0009102


product price: $2,648.99
/ea
Free Shipping & Returns

Key Features

Operating Power Consumption
5.60 W
Interface
SATA
Maximum Read Transfer Rate
500-MB/s
Drive Type
Internal
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10ID1T9-AX
Zoro #
G0009102
UPC #
841280193880
Country of Origin
Unknown

Details

Operating Power Consumption
5.60 W
Interface
SATA
Maximum Read Transfer Rate
500-MB/s
Drive Type
Internal
Device Supported
Server
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Solid State Drive
For Use With
Storage Capacity
1.92 TB
Encryption Standard
256-bit
Environmentally Friendly
Yes
Endurance (TBW)
3348 TB
Endurance (DWPD)
1
Maximum Write Transfer Rate
490-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.