
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV10LA1T9-AX
Zoro #
G0008000
UPC #
841280193736
Country of Origin
Unknown
Details
Item
Solid State Drive
For Use With
Server
Interface
SATA/600
Recording Capacity
1.92 TB
Maximum Write Transfer Rate
490 MB/s
Maximum Read Transfer Rate
500 MB/s
Encryption Standard
256-bit
Form Factor
2.5"
Drive Type
Internal
Endurance (TBW)
3348 TB
Endurance Type
Read Intensive
Operating Power Consumption
5.60 W
Endurance (DWPD)
1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.