Zoro Homepage

Axiom 1.92Tb Ev200 Enterprise Sff Ssd

  • Mfr # SSDEV201T9-AX

  • Zoro # G0805879


product price: $2,433.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1.92 TB
Features
Environmentally Friendly
Hot Swappable
Yes
Max. Write Transfer Rate
475 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV201T9-AX
Zoro #
G0805879
UPC #
841280126796
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Features
Environmentally Friendly
Hot Swappable
Yes
Max. Write Transfer Rate
475 MB/s
Drive Interface
SATA/600
Drive Type
Internal
Max. Read Transfer Rate
510 MB/s
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
475-MB/s
Maximum Read Transfer Rate
510-MB/s
Storage Capacity
1.92 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.