Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1.92Tb Ev200 Lff Ssd For Dell

  • Mfr # SSDEV20DF1T9-AX

  • Zoro # G0749669


product price: $3,227.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
1.92 TB
Maximum Write Transfer Rate
475-MB/s
Maximum Read Transfer Rate
510-MB/s
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DF1T9-AX
Zoro #
G0749669
UPC #
841280120312
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
1.92 TB
Maximum Write Transfer Rate
475-MB/s
Maximum Read Transfer Rate
510-MB/s
Drive Type
Internal
Form Factor
3.5"
Environmentally Friendly
Yes
Storage Capacity
1.92 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.