Zoro Homepage

Axiom 1.92Tb Ev200 Lff Ssd For Dell

  • Mfr # SSDEV20DK1T9-AX

  • Zoro # G9560917


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell Systems: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R540, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R940, PowerEdge T340
Interface
SATA
Recording Capacity
1.92 TB
Encryption Standard
256-bit
Maximum Read Transfer Rate
520-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DK1T9-AX
Zoro #
G9560917
UPC #
841280165603
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
For Use With
Dell Systems: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R540, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R940, PowerEdge T340
Interface
SATA
Recording Capacity
1.92 TB
Encryption Standard
256-bit
Maximum Read Transfer Rate
520-MB/s
Form Factor
2.5"
Drive Type
Internal
Endurance (TBW)
2733 TB
Endurance (DWPD)
1.4
Endurance Type
Mixed Use
Operating Power Consumption
4.10 W
Maximum Write Transfer Rate
480-MB/s
Device Supported
Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Storage Capacity
1.92 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.