Zoro Homepage

Axiom 1.92Tb Ev200 Lff Ssd For Dell

  • Mfr # SSDEV20KG1T9-AX

  • Zoro # G0050831


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
For Use With
Dell- PowerEdge T340, Dell- PowerEdge T440
Drive Type
Internal
Endurance Type
Mixed Use
Endurance (TBW)
2733 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20KG1T9-AX
Zoro #
G0050831
UPC #
841280195761
Country of Origin
Unknown

Details

Interface
SATA
For Use With
Dell- PowerEdge T340, Dell- PowerEdge T440
Drive Type
Internal
Endurance Type
Mixed Use
Endurance (TBW)
2733 TB
Maximum Read Transfer Rate
550-MB/s
Operating Power Consumption
4.10 W
Maximum Write Transfer Rate
420-MB/s
Device Supported
Server
Storage Capacity
1.92 TB
Encryption Standard
256-bit
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Item
Solid State Drive
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.