Zoro Homepage

Axiom 1.92Tb Ev200 Sff Ssd For Dell

  • Mfr # SSDEV20DJ1T9-AX

  • Zoro # G9581506


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge Servers: R640, R940, R440, R740, R740xd, T640, C6420, R7415, R7425, R6415, R840, R340, R240
Interface
SATA
Recording Capacity
1.92 TB
Encryption Standard
256-bit
Operating Power Consumption
4.10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DJ1T9-AX
Zoro #
G9581506
UPC #
841280152825
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell PowerEdge Servers: R640, R940, R440, R740, R740xd, T640, C6420, R7415, R7425, R6415, R840, R340, R240
Interface
SATA
Recording Capacity
1.92 TB
Encryption Standard
256-bit
Operating Power Consumption
4.10 W
Maximum Read Transfer Rate
520-MB/s
Endurance (DWPD)
1.4
Form Factor
2.5"
Endurance (TBW)
2733 TB
Drive Type
Internal
Maximum Write Transfer Rate
480-MB/s
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Device Supported
Server
Storage Capacity
1.92 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.