Zoro Homepage

Axiom 1Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz (Red)

  • Mfr # C6ABFSB-R1-AX

  • Zoro # G9465568


product price: $9.15
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABFSB-R1-AX
Zoro #
G9465568
UPC #
841280149856
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Red
Transmission Speed
10 Gbps
Wire Gauge
28 AWG
Standards
TAA Compliant
Solid / Stranded
Stranded
Features
Ultra-thin, Near End Cross Talk (NEXT)
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.