Axiom 1Gb Ddr-333 Sodimm For Dell No A0743530, A0743537

  • Mfr # A0743537-AX

  • Zoro # G0344308


product price:  $65.95
/ea

Key Features

Width
1.3 in
Length
2.7 in
Thickness
149.6 mil
Memory Speed
333 MHz
Memory Standard
DDR-333/PC-2664
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0743537-AX
Zoro #
G0344308
UPC #
845282051322
Country of Origin
Unknown

Dimensions

Width
1.3 in
Length
2.7 in
Thickness
149.6 mil
Memory Size
1 GB

Details

Memory Speed
333 MHz
Memory Standard
DDR-333/PC-2664
Form Factor
SoDIMM
Memory Technology
DDR SDRAM
Number of Pins
200
Item
RAM Module
Device Supported
Notebook

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.