Axiom 1Gbs Dual Port Sfp Pcie X4 Nic Card For Intel W/Transceivers -

  • Mfr # I350F2-AX

  • Zoro # G9350698


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Mounting
Plug-in Card
Includes
Intel Gigabit Ethernet Card, 2 x 1000BASE-SX SFP Transceivers, Full Height and Half Height Mounting Brackets
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I350F2-AX
Zoro #
G9350698
UPC #
841280139963
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
6.5 in

Details

Item
Gigabit Ethernet Card
Number of Ports
2
Mounting
Plug-in Card
Includes
Intel Gigabit Ethernet Card, 2 x 1000BASE-SX SFP Transceivers, Full Height and Half Height Mounting Brackets
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Host Interface
PCI Express 2.1 x4
Expansion Slot Type
SFP (mini-GBIC)
Device Supported
Server
Form Factor
Plug-in Card
Network Standard
1000Base-SX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.