Axiom 1Gbs Dual Port SFP PCIe x4 NIC Card - PCIE-2SFP-AX - 1Gbs Dual Port SFP PCIe x4 NIC Card

  • Mfr # PCIE-2SFP-AX

  • Zoro # G0689049


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Height
5.1 in
Expansion Slot Type
SFP
Host Interface
PCI Express 2.1 x4
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCIE-2SFP-AX
Zoro #
G0689049
UPC #
841280109645
Country of Origin
Unknown

Dimensions

Height
5.1 in
Width
0.5 in

Details

Item
Gigabit Ethernet Card
Number of Ports
2
Expansion Slot Type
SFP
Host Interface
PCI Express 2.1 x4
Media Type Supported
Optical Fiber
Device Supported
Server
Form Factor
Plug-in Card
Network Standard
1000Base-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.