Axiom 1Gbs Quad Port SFP PCIe x4 NIC Card for Intel w/Transceivers - I350F4

  • Mfr # I350F4-AX

  • Zoro # G9339489


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
5.3 in
Number of Ports
4
Thickness
2.7 in
Host Interface
PCI Express x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I350F4-AX
Zoro #
G9339489
UPC #
841280139918
Country of Origin
Unknown

Dimensions

Height
4.8 in
Width
5.3 in
Thickness
2.7 in
Card Height
Full-height, Low-profile

Details

Item
Gigabit Ethernet Card
Number of Ports
4
Host Interface
PCI Express x4
Network Technology
1000Base-SX
Form Factor
Plug-in Card
Fiber Optic Cable Standard
62.5/50 µm
Series
I350
Fiber Optic Cable Core/Cladding Specification
62.5/50 µm
Network Standard
1000Base-SX
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.