Axiom 1Gbs Single Port Sfp Pcie X4 Nic Card For Hp W/Transceiver -

  • Mfr # 394793-B21-AX

  • Zoro # G0692591


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 2.1 x4
Expansion Slot Type
SFP
Device Supported
Server
Number of Ports
1
Network Standard
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394793-B21-AX
Zoro #
G0692591
UPC #
841280109553
Country of Origin
Unknown

Dimensions

Height
5.2 in
Width
0.5 in

Details

Host Interface
PCI Express 2.1 x4
Expansion Slot Type
SFP
Device Supported
Server
Number of Ports
1
Network Standard
1000Base-SX
Item
Gigabit Ethernet Card
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.