Axiom 1Gbs Single Port SFP PCIe x4 NIC Card - PCIE-1SFP-AX - 1Gbs Single Port SFP PCIe x4 NIC Card

  • Mfr # PCIE-1SFP-AX

  • Zoro # G0688857


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Server
Depth
2.7"
Height
5.2 in
Width
0.5 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCIE-1SFP-AX
Zoro #
G0688857
UPC #
841280110139
Country of Origin
Unknown

Dimensions

Depth
2.7"
Height
5.2 in
Width
0.5 in

Details

Item
Gigabit Ethernet Card
Compatible With
Server
Number of Ports
1
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP
Form Factor
Plug-in Card
Network Technology
1000Base-X
Host Interface
PCI Express 2.1 x4
Device Supported
Server
Network Standard
1000Base-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.