Zoro Homepage

Axiom 1Tb 6G Sata 7.2K Lff For Dell

  • Mfr # AXD-PE100072SD6

  • Zoro # G0486721


product price: $437.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge 6850 Dell - PowerEdge 1950 Dell - PowerEdge 1955 Dell - PowerEdge 2900 Dell - PowerEdge 2950 Dell - PowerEdge 2970 Dell - PowerEdge 840 Dell - PowerEdge R300 Dell - PowerEdge R905 Dell - PowerEdge T605 Dell - PowerVault DP500 Dell - PowerVault DL2000 Dell - PowerEdge 6950 Dell - PowerEdge 1900 Dell - PowerEdge 1950 III Dell - PowerEdge 2950 III Dell - PowerEdge R900 Dell - PowerEdge T300
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD-PE100072SD6
Zoro #
G0486721
UPC #
845282085006
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Dell - PowerEdge 6850 Dell - PowerEdge 1950 Dell - PowerEdge 1955 Dell - PowerEdge 2900 Dell - PowerEdge 2950 Dell - PowerEdge 2970 Dell - PowerEdge 840 Dell - PowerEdge R300 Dell - PowerEdge R905 Dell - PowerEdge T605 Dell - PowerVault DP500 Dell - PowerVault DL2000 Dell - PowerEdge 6950 Dell - PowerEdge 1900 Dell - PowerEdge 1950 III Dell - PowerEdge 2950 III Dell - PowerEdge R900 Dell - PowerEdge T300
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Features
Hot Swappable
Drive Interface Standard
SATA/600
Form Factor
3.5 in
Input Voltage
5 V DC
Drive Type
Internal
Spindle Speed (rpm)
7200
Device Supported
Server
Storage Capacity
1 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.