Axiom 1Tb 6G Sata 7.2K Lff For Dell

  • Mfr # AXD-PE100072SF6

  • Zoro # G0490361


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1 TB
Network (RJ-45)
No
Drive Interface
SATA/600
Input Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD-PE100072SF6
Zoro #
G0490361
UPC #
845282085013
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Network (RJ-45)
No
Drive Interface
SATA/600
Input Voltage
12 V DC
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Drive Type
Internal
Spindle Speed
7200 rpm
Compatibility
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Hot Swappable
Yes
Device Supported
Server
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
For Use With
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Storage Capacity
1 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.