Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1Tb 6G Sata 7.2K Lff For Hp

  • Mfr # 657750-S21-AX

  • Zoro # G0496138


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657750-S21-AX
Zoro #
G0496138
UPC #
845282085952
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Drive Type
Internal
Input Voltage
12 V DC
Form Factor
3.5"
Spindle Speed (rpm)
7200
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Interface Standard
SATA/600
Storage Capacity
1 TB
Hot Swappable
Yes
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.