
Axiom 1Tb 6Gb/S Sata 7.2K Rpm Lff Bare Hdd For Hp - 801882-B21
Mfr # 801882-B21-AX
Zoro # G0787959
product price:Â $822.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
1 TB
Spindle Speed
7200 rpm
Drive Interface
SATA/600
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801882-B21-AX
Zoro #
G0787959
UPC #
841280112508
Country of Origin
Unknown
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Spindle Speed
7200 rpm
Drive Interface
SATA/600
Device Supported
Server
Buffer
64 MB
Drive Type
Internal
Storage Capacity
1 TB
Speed
7200 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.