Axiom 1Tb 6Gb/S Sata 7.2K Rpm Lff Bare Hdd For Lenovo - 0C19502

  • Mfr # 0C19502-AX

  • Zoro # G9339857


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
1 TB
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C19502-AX
Zoro #
G9339857
UPC #
841280136450
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
1 TB
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200
Buffer
64 MB
Storage Capacity
1 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.