1TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for HP - 657750-B21, 657739-001

  • Mfr # 657750-B21-AX

  • Zoro # G0491676


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant ML350 Gen9 (G9) HP-Compaq - ProLiant ML110 Gen9 (G9) HP-Compaq - ProLiant DL120 Gen9 (G9) HP-Compaq - ProLiant DL360p Gen8 (G8) HP-Compaq - ProLiant DL380p Gen8 (G8) HP-Compaq - ProLiant ML350p Gen8 (G8) HP-Compaq - ProLiant ML350e Gen8 (G8) HP-Compaq - ProLiant ML310e Gen8 (G8) HP-Compaq - ProLiant DL320e Gen8 (G8) HP-Compaq - ProLiant DL360e Gen8 (G8) HP-Compaq - ProLiant DL60 Gen9 (G9) HP-Compaq - ProLiant ML150 Gen9 (G9) HP-Compaq - ProLiant DL380 Gen9 (G9) HP-Compaq - ProLiant DL360 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen8 (G8) HP-Compaq - ProLiant DL385p Gen8 (G8) HP-Compaq - ProLiant DL380e Gen8 (G8)
Width
4.4 in
Depth
7.4 in
Interface
SATA
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
657750-B21-AX
Zoro #
G0491676
UPC #
845282080728
Country of Origin
Unknown

Dimensions

Width
4.4 in
Depth
7.4 in

Details

For Use With
HP-Compaq - ProLiant ML350 Gen9 (G9) HP-Compaq - ProLiant ML110 Gen9 (G9) HP-Compaq - ProLiant DL120 Gen9 (G9) HP-Compaq - ProLiant DL360p Gen8 (G8) HP-Compaq - ProLiant DL380p Gen8 (G8) HP-Compaq - ProLiant ML350p Gen8 (G8) HP-Compaq - ProLiant ML350e Gen8 (G8) HP-Compaq - ProLiant ML310e Gen8 (G8) HP-Compaq - ProLiant DL320e Gen8 (G8) HP-Compaq - ProLiant DL360e Gen8 (G8) HP-Compaq - ProLiant DL60 Gen9 (G9) HP-Compaq - ProLiant ML150 Gen9 (G9) HP-Compaq - ProLiant DL380 Gen9 (G9) HP-Compaq - ProLiant DL360 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen8 (G8) HP-Compaq - ProLiant DL385p Gen8 (G8) HP-Compaq - ProLiant DL380e Gen8 (G8)
Interface
SATA
Storage Capacity
1 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.