Axiom 1TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for HP - 861691-B21

  • Mfr # 861691-B21-AX

  • Zoro # G9524526


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Width
4.2 in
Depth
6.7 in
Interface
SATA
Recording Capacity
1 TB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
861691-B21-AX
Zoro #
G9524526
UPC #
841280153082
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
4.2 in
Depth
6.7 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Hot Swappable
Yes
Drive Interface
SATA/600
Hot Pluggable
Yes
Spindle Speed
7200 rpm
Drive Type
Internal
Drive Carrier
Yes
Device Supported
Server
Storage Capacity
1 TB
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.