Shop KIOXIA AMERICA
See all product information
Create Account
CM7 - PCIE 5.0 - 1DWPD - 15360GB - SIE - 2.5
Mfr # KCMYXRUG15T3
Zoro # G714876202
product price:Â
$
15,786.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
2.8 in
Length
4 in
Recording Capacity
15.36 TB
Endurance (DWPD)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCMYXRUG15T3
- Zoro #
- G714876202
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Height
- 0.6 in
- Width
- 2.8 in
- Length
- 4 in
Details
- Item
- Solid State Drive
- Recording Capacity
- 15.36 TB
- Endurance (DWPD)
- 1
- Random 4KB Read
- 2400000IOPS
- Series
- CM7-R
- Drive Interface
- PCI Express NVMe
- Maximum Write Transfer Rate
- 7000-MB/s
- Random 4KB Write
- 300000IOPS
- Endurance Type
- Read Intensive
- Maximum Read Transfer Rate
- 14000-MB/s
- Device Supported
- Storage System
- Drive Type
- Internal
- Drive Interface Standard
- PCI Express NVMe 5.0 x2
- Storage Capacity
- 15.36 TB
Description
CM7 - PCIE 5.0 - 1DWPD - 15360GB - SIE - 2.5 KCMYXRUG15T3