Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa

  • Mfr # AXG99377

  • Zoro # G9969358


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
Speed
2115 MB/s (Read Transfer); 1700 MB/s (Write Transfer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99377
Zoro #
G9969358
UPC #
841280189388
Country of Origin
Unknown

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Speed
2115 MB/s (Read Transfer); 1700 MB/s (Write Transfer)
Features
Environmentally Friendly
Standards
TAA Compliant
Operating Power Consumption
5.30 W
Drive Type
Internal
Series
C2110n
Endurance (TBW)
606 TB
Form Factor
M.2 2280
Drive Interface Standard
PCI Express NVMe 3.0 x4
Endurance (DWPD)
0.609
Storage Capacity
1 TB
Maximum Read Transfer Rate
2115-MB/s
Maximum Write Transfer Rate
1700-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.