Zoro Homepage

Axiom 1Tb C565E Series Mobile Ssd

  • Mfr # SSD2558HX1TB-AX

  • Zoro # G9708179


product price: $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
Notebook
Interface
SATA
Recording Capacity
1 TB
Speed
565 MB/s (Read Transfer); 530 MB/s (Write Transfer)
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558HX1TB-AX
Zoro #
G9708179
UPC #
841280179839
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
For Use With
Notebook
Interface
SATA
Recording Capacity
1 TB
Speed
565 MB/s (Read Transfer); 530 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Drive Carrier; Environmentally Friendly
Operating Power Consumption
2.10 W
Drive Interface Standard
SATA/600
Endurance (DWPD)
0.27
Encryption Standard
256-bit
Endurance (TBW)
300 TB
Series
C565e
Form Factor
2.5 in
Drive Type
Internal
Drive Carrier
Yes
Device Supported
Notebook
Storage Capacity
1 TB
Maximum Write Transfer Rate
530-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Read Transfer Rate
565-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.