
Axiom 20Ft Cat5E 350Mhz Patch Cable Molded Boot (Yellow) (Discontinued)
- Mfr # C5EMB-Y20-AX
- Zoro # G0800078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5EMB-Y20-AX
Zoro #
G0800078
UPC #
841280128929
Country of Origin
Unknown
Dimensions
Length - Patch Cord
20 ft
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Cable Type
Category 5e
Features
Environmentally Friendly
Color
Yellow
Frequency
350 MHz
Wire Gauge
24 AWG
For Use With
Network Device
Contact Plating
Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.