Zoro Homepage

Axiom 240 GB Solid State Drive - 3.5" Internal - SATA

  • Mfr # SSDEP40ML480-AX

  • Zoro # G814873118


product price: $476.19
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
240 GB
Storage Capacity
240 GB
Drive Type
Internal
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40ML480-AX
Zoro #
G814873118
UPC #
841280195471
Country of Origin
China

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Storage Capacity
240 GB
Drive Type
Internal
Wireless LAN
No
Drive Interface
SATA

Description

AXIOM 240GB ENTERPRISE PRO EP400 3.5-INCH HOT-SWAP SATA SSD FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.