Axiom 240GB C565n Series SATA M.2 22x80 SSD 6Gb/s SATA-III - TAA Compliant

  • Mfr # AXG97591

  • Zoro # G9438800


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Depth
0.9 in
Interface
SATA
Storage Capacity
240 GB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG97591
Zoro #
G9438800
UPC #
841280145612
Country of Origin
Unknown

Dimensions

Width
3.1 in
Depth
0.9 in

Details

Interface
SATA
Storage Capacity
240 GB
Drive Interface Standard
SATA/600
Operating Power Consumption
2.10 W
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
315-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
295-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.