Zoro Homepage

Axiom 240Gb Ev100 Lff Ssd For Hp

  • Mfr # SSDEV10ML240-AX

  • Zoro # G0043579


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
240 GB
Features
Environmentally Friendly
Operating Power Consumption
5.60 W
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10ML240-AX
Zoro #
G0043579
UPC #
841280195594
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Features
Environmentally Friendly
Operating Power Consumption
5.60 W
Drive Type
Internal
Drive Interface
SATA/600
Device Supported
Server
Hot Swappable
Yes
Max. Write Transfer Rate
260 MB/s
Max. Read Transfer Rate
500 MB/s
Encryption
256-bit
Compatibility
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Endurance (DWPD)
0.3
Endurance (TBW)
140 TB
Endurance Type
Read Intensive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.