Zoro Homepage

Axiom 240Gb Ev100 Lff Ssd For Lenovo

  • Mfr # SSDEV10ID240-AX

  • Zoro # G0742118


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
240 GB
Speed
500 MB/s (Read Transfer); 260 MB/s (Write Transfer)
Features
Environmentally Friendly; Hot Swappable
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10ID240-AX
Zoro #
G0742118
UPC #
841280119972
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Speed
500 MB/s (Read Transfer); 260 MB/s (Write Transfer)
Features
Environmentally Friendly; Hot Swappable
Encryption Standard
256-bit
Form Factor
3.5 in
Drive Type
Internal
Drive Interface Standard
SATA/600
Hot Swappable
Yes
Maximum Read Transfer Rate
500-MB/s
Maximum Write Transfer Rate
260-MB/s
Storage Capacity
240 GB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.