Zoro Homepage
This item is Discontinued.
Axiom Axiom 240Gb Ev200 Lff Ssd For Dell SSDEV20DK240-AX

Axiom 240Gb Ev200 Lff Ssd For Dell (Discontinued)

  • Mfr # SSDEV20DK240-AX
  • Zoro # G9564374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DK240-AX
Zoro #
G9564374
UPC #
841280165573
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Features
Environmentally Friendly
Endurance (TBW)
341 TB
Max. Write Transfer Rate
300 MB/s
Drive Type
Internal
Max. Read Transfer Rate
330 MB/s
Drive Interface
SATA/600
Operating Power Consumption
4.10 W
Endurance Type
Mixed Use
Hot Swappable
Yes
Device Supported
Server
Compatibility
Dell Systems: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R540, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R940, PowerEdge T340
Endurance (DWPD)
1.3
Encryption
256-bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.