Zoro Homepage
This item is Discontinued.
Axiom Axiom 240Gb Ev200 Sff Ssd For Dell SSDEV20DV240-AX

Axiom 240Gb Ev200 Sff Ssd For Dell (Discontinued)

  • Mfr # SSDEV20DV240-AX
  • Zoro # G9634916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DV240-AX
Zoro #
G9634916
UPC #
841280178078
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Features
Environmentally Friendly
Operating Power Consumption
4.10 W
Device Supported
Server
Drive Type
Internal
Drive Interface
SATA/600
Endurance Type
Mixed Use
Compatibility
Dell Systems: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Hot Swappable
Yes
Endurance (DWPD)
1.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.