This item is Discontinued.

Axiom Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 2.5-Inch Enterprise Bare Hdd 256Mb AXHD2.41025S34E

Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 2.5-Inch Enterprise Bare Hdd 256Mb (Discontinued)

  • Mfr # AXHD2.41025S34E
  • Zoro # G9589300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXHD2.41025S34E
Zoro #
G9589300
UPC #
841280168369
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
ASUS - Z10PE-D16/4L Motherboard, Cisco - C240 M4 Rack-Mount Server, Cisco - C240 M5 Rack-Mount Server, Cisco - UCS B-Series B22 M3 Blade Server, Cisco - UCS B-Series B440 M2 Blade Server, Cisco - UCS B200 M3 Blade Server, Cisco - UCS B200 M4 Blade Server, Cisco - UCS B200 M5 Blade Server, Cisco - UCS B420 M3 Blade Server, Cisco - UCS C-Series C220 M3 Rack-Mount Server, Cisco - UCS C-Series C220 M4 Rack-Mount Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server, Cisco - UCS C460 M1 Rack-Mount Server, Cisco - UCS C460 M2 Rack-Mount Server, Cisco - UCS C460 M4 Rack-Mount Server (DDR3), Dell - PowerEdge C6220, Dell - PowerEdge C6220 II, Dell - PowerEdge R210, Dell - Precision Workstation 5820 TowerFujitsu-Siemens - PRIMERGY RX200 S8, Fujitsu-Siemens - PRIMERGY RX300 S5, Fujitsu-Siemens - PRIMERGY RX600 S6, HP-Compaq - ProLiant SL230s Gen8 (G8), HP-Compaq - Z6 G4 Workstation, Intel - S3420GPLC Server Board, Intel - S3420GPLX Server Board, Intel - S3420GPRX Server Board, Intel - S3420GPV Server Board, Lenovo - ThinkServer RS160, Lenovo - ThinkStation P700, Sun - Oracle Server X5-2, Sun - Oracle Server X5-4, Sun - Oracle Server X5-8, Sun - Oracle Server X6-2, Sun - Oracle Server X7-2, Sun - Oracle Server X7-2L, Sun - Oracle Server X7-8, Sun - SPARC Enterprise T5-2 Server, Sun - SPARC Enterprise T5-4 Server, Sun - SPARC T7-1 Server, Sun - SPARC T7-2, Sun - Sun Server X4-2, Sun - Sun Server X4-4, SuperMicro - H8DG6-F, SuperMicro - X10SL7-F Motherboard, SuperMicro - X8DTL-i, SuperMicro - X9DRW-iF
Interface
12Gb/s SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Drive Type
Internal
Spindle Speed (rpm)
10000
Form Factor
2.5"
Buffer
256 MB
Operating Power Consumption
8.50 W
Disk Format
512e
Device Supported
Storage System
Drive Interface Standard
12Gb/s SAS
Storage Capacity
2.40 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.