This item is Discontinued.

Axiom Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Dell - 400-AUQX-AX

Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Dell - (Discontinued)

  • Mfr # 400-AUQX-AX
  • Zoro # G9713036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AUQX-AX
Zoro #
G9713036
UPC #
841280179662
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell PowerEdge Servers: R630, R730, T630, R430, T430, R230, R330, R730xd XL, R830, T640, T440, R730xd
Interface
SAS
Speed
10000 RPM
Hot Pluggable
Yes
Disk Format
512e
Drive Type
Internal
Device Supported
Server
Storage Capacity
2.40 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.