This item is Discontinued.

Axiom Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Dell - 401-ABHQ-AX

Axiom 2.4Tb 12Gb/S Sas 10K Rpm Sff 512E Hot-Swap Hdd For Dell - (Discontinued)

  • Mfr # 401-ABHQ-AX
  • Zoro # G9654385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401-ABHQ-AX
Zoro #
G9654385
UPC #
841280179051
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Spindle Speed (rpm)
10000
Disk Format
512e
Drive Type
Internal
Form Factor
2.5"
Hot Swappable
Yes
Storage Capacity
2.40 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.