This item is Discontinued.

Axiom 2.4TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Lenovo - 7XB7A00069 7XB7A00069-AX

This item is Discontinued.

Axiom

2.4TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Lenovo - 7XB7A00069 (Discontinued)

Mfr # 7XB7A00069-AX
Zoro # G9627259
UPC # 841280172434
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00069-AX
Zoro #
G9627259
UPC #
841280172434
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem Servers: SR530, 7X05/7X06
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Drive Type
Internal
Disk Format
512e
Spindle Speed (rpm)
10000
Form Factor
2.5"
Drive Interface Standard
12Gb/s SAS
Storage Capacity
2.40 TB
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.