Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 250Gb C2110N Nvme M.2 Ssd Taa

  • Mfr # AXG99375

  • Zoro # G9916045


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Recording Capacity
250 GB
Speed
2010 MB/s (Read Transfer); 1250 MB/s (Write Transfer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99375
Zoro #
G9916045
UPC #
841280189395
Country of Origin
Unknown

Dimensions

Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
250 GB
Speed
2010 MB/s (Read Transfer); 1250 MB/s (Write Transfer)
Features
Environmentally Friendly
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 3.0 x4
Endurance (DWPD)
0.913
Endurance (TBW)
227 TB
Operating Power Consumption
5.30 W
Drive Type
Internal
Form Factor
M.2 2280
Series
C2110n
Storage Capacity
250 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
1250-MB/s
Maximum Read Transfer Rate
2010-MB/s
Environmentally Friendly
Yes

Description

Axiom 250GB C2110n Series PCIe Gen3x4 NVMe M.2 TLC SSD - TAA Compliant - 0.913 DWPD - 227 TB TBW - 2010-MB/s Maximum Read Transfer Rate - 3 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.