Axiom 250Gb C2110N Series Nvme M.2 Ssd

  • Mfr # SSDM23XNV250-AX

  • Zoro # G9941044


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Depth
3.1 in
Drive Interface Standard
PCI Express NVMe 3.0 x4
Drive Type
Internal
Device Supported
Workstation
Operating Power Consumption
5.30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM23XNV250-AX
Zoro #
G9941044
UPC #
841280184383
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe 3.0 x4
Drive Type
Internal
Device Supported
Workstation
Operating Power Consumption
5.30 W
Endurance (TBW)
227 TB
Storage Capacity
250 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Solid State Drive
Environmentally Friendly
Yes
Endurance (DWPD)
0.913
Interface
PCI Express NVMe
Maximum Read Transfer Rate
2010-MB/s
Maximum Write Transfer Rate
1250-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.