Zoro Homepage

Axiom 250Gb C550N Series Desktop Ssd Taa

  • Mfr # AXG99249

  • Zoro # G9948096


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
250 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Operating Power Consumption
2.10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99249
Zoro #
G9948096
UPC #
841280187193
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Operating Power Consumption
2.10 W
Series
C550n
Endurance (TBW)
150 TB
Endurance (DWPD)
0.57
Device Supported
Desktop PC
Max. Write Transfer Rate
500 MB/s
Drive Type
Internal
Drive Interface
SATA/600
Max. Read Transfer Rate
550 MB/s
Storage Capacity
250 GB
Maximum Write Transfer Rate
500-MB/s
Maximum Read Transfer Rate
550-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.