Zoro Homepage

Axiom 250Gb C565E Series Desktop Ssd

  • Mfr # SSD3558HX250-AX

  • Zoro # G9682105


product price: $89.65
/ea
Free Shipping & Returns

Key Features

For Use With
Desktop PC
Interface
SATA
Recording Capacity
250 GB
Operating Power Consumption
2.10 W
Series
C565e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD3558HX250-AX
Zoro #
G9682105
UPC #
841280179891
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Desktop PC
Interface
SATA
Recording Capacity
250 GB
Operating Power Consumption
2.10 W
Series
C565e
Endurance (TBW)
74 TB
Endurance (DWPD)
0.27
Encryption Standard
256-bit
Drive Type
Internal
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
565-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Device Supported
Desktop PC
Storage Capacity
250 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.